Beli magnetic contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  2. Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)
    Mulai

    Rp3.299.900

    Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)
    Deskripsi:
    Acti 9 IHP 1C e (24h/7d) programmable time switchIHP digital time switch Width of 45mm (5 modules of 9mm) Automatically switches On and Off loads according to the program entered by the user on weekly level Swiching cycle is 7 days (weekly) Number of switching operations: 56 Savings on mains cut off with battery reserve: 10 years Manual override is possible 1 channel output User manual holder on product left side allows to reach document easily
    atribut:
    • Rated Operational Voltage (V): 230 AC
  3. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  4. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  5. Mitsubishi Electric Magnetic Contactor
    Mulai

    Rp2.799.900

    Mitsubishi Electric Magnetic Contactor
    atribut:
    • Contact Configuration: 1a1b
  6. SIEMENS Magnetic Contactor 3RH2 Series
    Mulai

    Rp209.900

    SIEMENS Magnetic Contactor 3RH2 Series
    atribut:
    • Protection Class: IP20 (on the front)
    • Ambient Temperature (°C): During Storage : -55 to +80, during operation : -25 to 60
    • Surge Voltage Resistance Rated Value (kV): 6
    • Mounting Type: Snap-on mounting
    • Dimensions WxHxD (mm): 36x37.5x43.7
    • Contact Reliability: One incorrect switching operation of 100 million switching operations (17 V, 1 mA)
    • Insulation Voltage With Degree Of Pollution 3 Rated (V): 690
    • Mechanical Service Life typical (switching cycles): 10000000
    • Operating Current Of Auxiliary Contacts At AC-12 (A): At 24V : 10, at 230V : 10, at Maximum : 10
  7. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  8. SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)
    Mulai

    Rp999.900

    SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 220V 50/60 HZ AC3 18,5 kW 400 V 3 pole, mod. S2 screw terminal
    atribut:
    • Power Loss (kW): 18.5
  9. Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    Mulai

    Rp3.399.900

    Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    atribut:
    • flame: T21
    • Type: Electromagnetic contactor
    • Width (mm): 63
    • Operating Method: Irreversible
    • Auxiliary Contact: 2a2b
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
    • Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
    • Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Length (mm): 81
    • Mass (kg): 0.55
    • Thickness (mm): 136.5
  10. APC APC Smart-UPS, Line Interactive
    Mulai

    Rp8.899.900

    APC APC Smart-UPS, Line Interactive
    Deskripsi:
    This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.
    atribut:
    • Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
    • Product or Component Type: Uninterruptible power supply (UPS)
    • Redundant: No
  11. OMRON Solid State for Heater, Relay
    Mulai

    Rp1.599.900

    OMRON Solid State for Heater, Relay
    Deskripsi:
    Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.
    atribut:
    • Suitable Load of Output: 0.5 to 35A (at 25 ° C)
    • Ambient Relative Humidity (RH): 45 to 85
    • Equipped with / without Zero Cross Function: Included
    • Return Voltage (V): DC1.0 or more
    • Insulation Resistance (MΩ): 100 or more (at 500V mega)
    • Type of Insulation: Photo triac coupler
    • Leakage Current (mA): 10 or less (at 200 VAC)
    • Load voltage (V): AC75 to 264(50/60Hz)
    • Number of Phases: Single-phase
    • Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
    • Operating Voltage (V): DC9.6 or less
    • Operating Voltage Range (V) : DC9.6 to 30
    • Operation Indicator Lamp: Yes (yellow)
    • Rated Load Voltage (V) : AC100 to 240(50/60Hz)
    • Rated Voltage (V): DC12 to 24
    • Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
    • Type: Solid state/relay
    • Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
  12. TRUSCO Mini Magnetic Pick-up Tool
    Mulai

    Rp579.900

    TRUSCO Mini Magnetic Pick-up Tool
    Deskripsi:
    -Adsorption/release can be used easily with one action.-Optimum for collecting and organizing piece of iron scattered on the floor or mixed in the medium.-If you pull the lever, magnetic force is released and the adsorbate is released.-Site work.-Outdoor repair work.
    atribut:
    • Adhesion Strength: 40N
    • Dimensions: 100x100x180mm
    • Purpose of Use: Site work. Outdoor repair work.
  13. DV Copper Connector
    Mulai

    Rp149.900

    DV Copper Connector
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  14. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  15. EATON Magnetic contactor 24 V dc DILAS series 191760 DILAS-44 24VDC
    Mulai

    Rp6.099.900

    EATON Magnetic contactor 24 V dc DILAS series 191760 DILAS-44 24VDC
    Deskripsi:
    Eaton DLIMS Series Safety Contacts Eaton's DILMS series safety contactors provide reliable switching in safety-related device applications. DILMS safety contactors are equipped as standard with top-mounted auxiliary contacts to prevent tampering and prevent manual actuation. This contact is non-removable. For added safety, this code
    atribut:
    • AS ONE Part Number: 65-7340-70
  16. EATON Magnetic contactor 400 V 3 pole 112456 DILM38-01 230V50HZ 240V60HZ
    Mulai

    Rp12.999.900

    EATON Magnetic contactor 400 V 3 pole 112456 DILM38-01 230V50HZ 240V60HZ
    Deskripsi:
    Eaton contactors operate with a coil voltage of 400 V and a contact current rating of 170 A. 3 Number of poles Maximum operating ambient temperature: 60 °C Minimum operating ambient temperature: -25 °C
    atribut:
    • AS ONE Part Number: 65-7303-34
Daftar Harga magnetic contactor Terbaru November 2026
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)Rp3.299.900
Schneider Electric IEC ContactorRp13.999.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Rp2.499.900
Mitsubishi Electric Magnetic ContactorRp2.799.900
SIEMENS Magnetic Contactor 3RH2 SeriesRp209.900
Fuji Electric Manual Motor Starter - BM3 SeriesRp539.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait